PB1B - P B1B Contact Block 1-NC

Eaton

  • $25.94 (Each)
  • $25.94 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB1B
Manufacturer
Eaton
Manufacturer's Part Number
PB1B
Description
P B1B Contact Block 1-NC
M22 - Modular Pushbutton, 22.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786678741413 / 00786678741413
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.94 (Each)
Stock Availability
Terrell
0
Tyler
0
All Stores
0
Resources
Attachments
 
 
PB1B - Specification Sheet
Images
 
 
PB1B - Small Image
 
PB1B - Large Image
 
PB1B - Large Image
 
PB1B - Large Image
Other Links
 
 
PB1B - Other
 
PB1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Pushbutton
Dimensions and Weight
Depth
6.604
Height
3.302
Size
22.5 mm
Width
3.81
Descriptions
Description
P B1B CONTACT BLOCK 1-NC
Extra Long Description
ETN PB1B P B1B CONTACT BLOCK, 1-NC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
M22 - Modular Pushbutton, 22.5 mm
Product Type
P B1B Contact Block, 1-NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PB1B
Model
Pushbutton accessory
GTIN
00786678741413
UPC
786678741413
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat