R5B3060U - UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect

Eaton

  • $214.79 (Each)
  • $214.79 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
R5B3060U
Manufacturer
Eaton
Manufacturer's Part Number
R5B3060U
Description
UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685402895 / 00786685402895
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.79 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
2
Resources
Images
 
 
R5B3060U - Small Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Video
Attachments
 
 
R5B3060U - Specification Sheet
Other Links
 
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
Brochures
 
 
R5B3060U - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Poles
Three-pole
Voltage Rating
600 V
Descriptions
Description
UL508 B-FRAME 3-POLE 60AMP NF ROTARY DISCONNECT
Extra Long Description
ETN R5B3060U UL508 B-FRAME 3P 60A N
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect switch, 60 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Product Type
UL508 B-Frame 3P 60A NF Rotary Disc
Additional Information
Dimensions
2.5700 IN X 2.0700 IN X 3.7200 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R5B3060U
GTIN
00786685402895
UPC
786685402895
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
ROTARY DISCONNECT SWITCH
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
IEC Rated,EN Listed,UL 508,CSA Certified,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of R5B3060U.
Jump To:

Cross Referenced

These items are similar to R5B3060U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C362N80 Eaton n/a
R5B3060U Eaton 00786685402895
2FL55 WW GRAINGER n/a
KG80 Klockner Moeller n/a
P363 Klockner Moeller n/a
0T63E3 Rockwell Automation n/a
194EA801753 Rockwell Automation n/a
OT45F3 Rockwell Automation n/a
OT63E3 Rockwell Automation n/a
OT63ET3 Rockwell Automation n/a
SEK30N3 Rockwell Automation n/a
SEK60NT3 Rockwell Automation n/a
9421V4 Schneider Electric n/a
V4 Schneider Electric 00785901305699
LBR3080 Siemens 00783643135758

* All prices subject to change.

Begin Live Chat