R5B3080U - UL508 B-Frame 3-Pole 80AMP NF Rotary Disconnect

Eaton

  • $231.97 (Each)
  • $231.97 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R5B3080U
Manufacturer
Eaton
Manufacturer's Part Number
R5B3080U
Description
UL508 B-Frame 3-Pole 80AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 80 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685402901 / 00786685402901
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.97 (Each)
Stock Availability
Gainesville
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
R5B3080U - Specification Sheet
Images
 
 
R5B3080U - Small Image
 
R5B3080U - Large Image
 
R5B3080U - Large Image
 
R5B3080U - Large Image
 
R5B3080U - Video
Other Links
 
 
R5B3080U - Other
 
R5B3080U - Other
 
R5B3080U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
80
Poles
3
Voltage Rating
600 V
Descriptions
Description
UL508 B-FRAME 3-POLE 80AMP NF ROTARY DISCONNECT
Extra Long Description
ETN R5B3080U UL508 B-FRAME 3P 80A N
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect switch, 80 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Product Type
UL508 B-Frame 3P 80A NF Rotary Disc
Additional Information
Dimensions
2.5700 IN X 2.0700 IN X 3.7200 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
R5B3080U
GTIN
00786685402901
UPC
786685402901
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
EN Listed,UL 508,CSA Certified,IEC Rated,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat