S801+T24N3S - Soft Starter 200MM 240a

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Kilgore, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S801+T24N3S
Manufacturer
Eaton
Manufacturer's Part Number
S801+T24N3S
Description
Soft Starter 200MM 240a
Eaton S801+ Soft Starter, 240 A, T-Frame, Three-Pole, 24 V Power, 200-600 V, 47-63 HZ, 1-2 Conductors, #4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Cim, Used With: Three-Phase Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685558837 / 00786685558837
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Kilgore
0
Longview
0
All Stores
0
Resources
Images
 
 
S801+T24N3S - Video
 
S801+T24N3S - Small Image
 
S801+T24N3S - Large Image
 
S801+T24N3S - Large Image
Attachments
 
 
S801+T24N3S - Specification Sheet
Tech Bulletins
 
 
S801+T24N3S - Tech Bulletin
Other Links
 
 
S801+T24N3S - Other
 
S801+T24N3S - Other
 
S801+T24N3S - Other
 
S801+T24N3S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Height
12.5
Width
14.5
Depth
19
Size
NEMA 0
Descriptions
extra long description
ETN S801+T24N3S Eaton S801+ soft st
Product Type
Eaton S801+ Soft Starter, 200 MM 240 A
Description
SOFT STARTER 200MM 240A
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Long Description
Eaton S801+ soft starter, 240 A, T-frame, Three-pole, 24 V power, 200-600 V, 47-63 Hz, 1-2 conductors, #4 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, CIM, Used with: Three-phase motors, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S801+T24N3S
GTIN
00786685558837
UPC
786685558837
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 947,CSA Certified,EN 60947-4-2,CSA Certified for Elevator Duty,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat