SMCU150FD - Type MC Nema 1 Handle Mech For Series C F Frame or

Eaton

  • $586.17 (Each)
  • $586.17 (Each)

Available from manufacturer.
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
SMCU150FD
Manufacturer
Eaton
Manufacturer's Part Number
SMCU150FD
Description
Type MC Nema 1 Handle Mech For Series C F Frame or
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, F-Frame, Frame J-K, Series G
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679808498 / 00786679808498
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$586.17 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
SMCU150FD - Specification Sheet
Images
 
 
SMCU150FD - Small Image
 
SMCU150FD - Large Image
 
SMCU150FD - Large Image
 
SMCU150FD - Large Image
 
SMCU150FD - Video
Other Links
 
 
SMCU150FD - Other
 
SMCU150FD - Other
 
SMCU150FD - Other
Brochures
 
 
SMCU150FD - Brochure
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
TYPE MC NEMA 1 HANDLE MECH FOR SERIES C F FRAME OR
Extra Long Description
ETN SMCU150FD MC NEMA 1 H&LE MECH 4
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle mechanism, F-Frame, Frame J-K, Series G
Product Type
MC Nema 1 H&Le Mech 4 Series C F FRM/ FB
Additional Information
Dimensions
5.0000 IN X 6.1000 IN X 3.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SMCU150FD
GTIN
00786679808498
UPC
786679808498
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.1499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area