TRL91 - Timing RL-Prog, 4-Function, SPDT, 12-240V

Eaton

  • $125.89 (Each)
  • $125.89 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRL91
Manufacturer
Eaton
Manufacturer's Part Number
TRL91
Description
Timing RL-Prog, 4-Function, SPDT, 12-240V
Timing RL-Prog, 4-Function, SPDT, 12-240V, 0.05 Sec to 100 Hours Time Delay, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786689972141 / 00786689972141
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.89 (Each)
Stock Availability
Burleson
0
DFW RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TIMING RL-PROG,4-FUNCTION,SPDT,12-240V
Extra Long Description
ETN TRL91 TIMING RL-PROG,4-FUNCTION
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Long Description
TIMING RL-PROG,4-FUNCTION,SPDT,12-240V, 0.05 sec to 100 hours time delay, compact DIN rail mount, SPDT contact configuration, IP40 enclosure
Product Type
Timing RL-Prog, 4-Function, SPDT, 12-240V
Additional Information
Dimensions
2.5200 IN X 0.6900 IN X 3.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRL91
GTIN
00786689972141
UPC
786689972141
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Timing relay
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat