XBAFBS36 - 3 Position Bridge

Eaton

  • $2.92 (Each)
  • $2.92 (Each)

  • $146.00 (Per 50)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAFBS36
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS36
Description
3 Position Bridge
Eaton, Plug-In Bridge, Red, Three-Position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116937974 / 00782116937974
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Standard Packaging
$146.00 (Per 50)
Stock Availability
Fort Smith
0
Springdale
0
All Stores
0
Resources
Images
 
 
XBAFBS36 - Small Image
 
XBAFBS36 - Large Image
 
XBAFBS36 - Large Image
 
XBAFBS36 - Large Image
Other Links
 
 
XBAFBS36 - Other
 
XBAFBS36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
Description
3 POSITION BRIDGE
Extra Long Description
ETN XBAFBS36 3 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Plug-in bridge, Red, Three-position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
Product Type
3 Position Bridge
Additional Information
Dimensions
0.8000 IN X 0.6000 IN X 0.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBAFBS36
GTIN
00782116937974
UPC
782116937974
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat