XBMZB5V61 - 5MM Tags Printed 61-70 Vertical

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $46.40 (Per 10)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBMZB5V61
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5V/61
Description
5MM Tags Printed 61-70 Vertical
Eaton, ZB5 Tags Vertically Numbered, 61-70 Number Sequence, Used With: 5.2 MM Wide Terminal Blocks
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685015859 / 00786685015859
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Carton
$46.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
XBMZB5V61 - Small Image
 
XBMZB5V61 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5MM TAGS PRINTED 61-70 VERTICAL
Extra Long Description
ETN XBMZB5V/61 5mm Tags Printed 61-
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, ZB5 Tags Vertically Numbered, 61-70 number sequence, Used with: 5.2 mm Wide Terminal blocks
Product Type
5MM Tags Printed 61-70 Vertical
Special Features
61-70 number sequence
Additional Information
Dimensions
2.0000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMZB5V/61
GTIN
00786685015859
UPC
786685015859
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat