XRU1D120U - Screw TBR 6A SPDT - 120VAC/110VDC

Eaton

  • $69.84 (Each)
  • $69.84 (Each)

  • $698.40 (Per 10)

In-Stock: 10 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XRU1D120U
Manufacturer
Eaton
Manufacturer's Part Number
XRU1D120U
Description
Screw TBR 6A SPDT - 120VAC/110VDC
Eaton DPDT Screw Connection, Standard Terminal Block Relays, 24 VDC, 6a
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116940356 / 00782116940356
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.84 (Each)
Carton
$698.40 (Per 10)
Stock Availability
New Braunfels
0 (Find nearest stock)
San Antonio RDC
0
All Stores
10
Resources
Attachments
 
 
XRU1D120U - Specification Sheet
Images
 
 
XRU1D120U - Small Image
 
XRU1D120U - Large Image
 
XRU1D120U - Large Image
 
XRU1D120U - Large Image
Other Links
 
 
XRU1D120U - Other
 
XRU1D120U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
6
Voltage Rating
120 Vac, 110 Vdc
Dimensions and Weight
Height
3.75
Length
0.25
Width
3.5
Descriptions
Description
SCREW TBR 6A SPDT - 120VAC/110VDC
Extra Long Description
ETN XRU1D120U SCREW TBR 6A SPDT -
Features
Eaton’s XR terminal block relays use screw terminal technology and offer quick system wiring, superior safety features, clear labeling and a high level of modularity. These compact, DIN rail mounted relays are best suited for applications that require higher continuous load currents than miniature relays can carry and switch. They can withstand inrush currents or brief overloads without damage and allow for continuous load currents of up to 10 A.
Long Description
Eaton DPDT Screw Connection, Standard Terminal Block Relays, 24 Vdc, 6A
Product Type
Screw TBR 6A SPDT - 120VAC/110VDC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XRU1D120U
GTIN
00782116940356
UPC
782116940356
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Terminal block relay
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat