XTCE032C01C - Contactor 3P FVNR 32A Frame C 1NC 415/50 480/60 CO

Eaton

  • $433.56 (Each)
  • $433.56 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE032C01C
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C01C
Description
Contactor 3P FVNR 32A Frame C 1NC 415/50 480/60 CO
Eaton XT IEC Contactor, 32A, 412 Vac 50 HZ, 480 Vac 60 HZ, 1NC, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116485925 / 00782116485925
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
XTCE032C01C - Specification Sheet
Images
 
 
XTCE032C01C - Small Image
 
XTCE032C01C - Large Image
 
XTCE032C01C - Large Image
 
XTCE032C01C - Large Image
Other Links
 
 
XTCE032C01C - Other
 
XTCE032C01C - Other
 
XTCE032C01C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.425
Height
3.898
Width
1.85
Descriptions
Description
CONTACTOR 3P FVNR 32A FRAME C 1NC 415/50 480/60 CO
Extra Long Description
ETN XTCE032C01C Eaton XT IEC contac
Features
Fill
Long Description
Eaton XT IEC contactor, 32A, 412 Vac 50 Hz, 480 Vac 60 Hz, 1NC, 32A, Frame C, 45 mm, 50-60 Hz, 3, 5, 5/ 10, 10, 20, 25 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing contactor
Product Type
Eaton XT IEC Contactor
Additional Information
Coil Voltage
412-480 Vac, 50/60 Hz
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE032C01C
GTIN
00782116485925
UPC
782116485925
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed,EN 60947,IEC 60947,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store
San Angelo
2 View Store

* All prices subject to change.

Begin Live Chat