XTCE040DS1A - Contactor 3P FVNR 40A FR D 110/50 120/60 W/ No-NC

Eaton

  • $480.68 (Each)
  • $480.68 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE040DS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE040DS1A
Description
Contactor 3P FVNR 40A FR D 110/50 120/60 W/ No-NC
Eaton XT IEC Contactor, 40A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 40A, Frame D, 55MM, 50-60 HZ, 3, 5, 7.5/ 10, 15, 30, 40 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365695 / 00786685365695
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$480.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
XTCE040DS1A - Small Image
 
XTCE040DS1A - Large Image
 
XTCE040DS1A - Large Image
 
XTCE040DS1A - Large Image
Attachments
 
 
XTCE040DS1A - Specification Sheet
Other Links
 
 
XTCE040DS1A - Other
 
XTCE040DS1A - Other
 
XTCE040DS1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Product Type
Eaton XT IEC Contactor
Features
Fill
Description
CONTACTOR 3P FVNR 40A FR D 110/50 120/60 W/ NO-NC
extra long description
ETN XTCE040DS1A Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 40A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 40A, Frame D, 55mm, 50-60 Hz, 3, 5, 7.5/ 10, 15, 30, 40 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Manufacturers Part Number
XTCE040DS1A
Brand
Eaton
GTIN
00786685365695
UPC
786685365695
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,EN 60947,IEC 60947
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store
Fort Smith
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat