XTMC6A01TD - Mini Contactor 3P FVNR 6A Frame A 1NC 24VDC Coil

Eaton

  • $130.53 (Each)
  • $130.53 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTMC6A01TD
Manufacturer
Eaton
Manufacturer's Part Number
XTMC6A01TD
Description
Mini Contactor 3P FVNR 6A Frame A 1NC 24VDC Coil
IEC Contactor, Non-Reversing Type; Frame A 45 Millimeter Size; Ul, Csa, Ce, CCC, Atex Approval; IP20 Enclosure; 6.6 Amp (Ac-3), 20 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard; 24 Volt DC Coil Voltage; 1NC Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015080516501 / 4015080516507 / 04015080516507
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.53 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XTMC6A01TD - Large Image
Attachments
 
 
XTMC6A01TD - Specification Sheet
Installation Sheets
 
 
XTMC6A01TD - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6.6 Amp (AC-3), 20 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame A 45 Millimeter
Descriptions
Additional Information
Ambient Temperature Rating -25 to 50 Deg C; Applicable Standard IEC EN 60947
Commodity Description
IEC CONTACTORS
Description
MINI CONTACTOR 3P FVNR 6A FRAME A 1NC 24VDC COIL
Extra Long Description
NON-REVERSING TYPE; FRAME A 45 MILLIMETER SIZE; UL, CSA, CE, CCC, ATEX APPROVAL; IP20 ENCLOSURE; 6.6 AMP (AC-3), 20 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT DC COIL VOLTAGE; 1NC AUXILIARY CONTACT; 1/4 HP AT 115 VOLT AC, 3/4 HP AT 200 VOLT AC, 1 HP AT 230 VOLT AC 1-PHASE, 1-1/2 HP AT 200 VOLT AC, 2 HP AT 230 VOLT AC, 3 HP AT 460/575 VOLT AC 3-PHASE (UL/CSA RATING), 1.5 KILOWATT AT 220/230 VOLT AC, 3 KILOWATT AT 380/400/550/660/690 VOLT AC 3-PHASE (IEC RATING) POWER RATING/VOL
Long Description
IEC CONTACTOR, NON-REVERSING TYPE; FRAME A 45 MILLIMETER SIZE; UL, CSA, CE, CCC, ATEX APPROVAL; IP20 ENCLOSURE; 6.6 AMP (AC-3), 20 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT DC COIL VOLTAGE; 1NC AUXILIARY CONTACT
Product Type
Iec Contactor
Additional Information
Auxiliary Contact
1NC
Coil Voltage
24 Volt DC
Construction Standard
IEC
Power Rating/Voltage
1/4 HP at 115 Volt AC, 3/4 HP at 200 Volt AC, 1 HP at 230 Volt AC 1-Phase, 1-1/2 HP at 200 Volt AC, 2 HP at 230 Volt AC, 3 HP at 460/575 Volt AC 3-Phase (UL/CSA Rating), 1.5 Kilowatt at 220/230 Volt AC, 3 Kilowatt at 380/400/550/660/690 Volt AC 3-Phase (I
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTMC6A01TD
Model
XT
GTIN
04015080516507
UPC
015080516501
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE, CCC, ATEX
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat