XTSC2P5BBA - MMC FVNR 1.6-2.5A B-MMP B-Cont 1NO 110/50 120/60

Eaton

  • $1027.62 (Each)
  • $1,027.62 (Each)
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
XTSC2P5BBA
Manufacturer
Eaton
Manufacturer's Part Number
XTSC2P5BBA
Description
MMC FVNR 1.6-2.5A B-MMP B-Cont 1NO 110/50 120/60
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined With A 45 MM B-Frame, 7 to 15A IEC Contactor, Short Circuit Release: 224A, Factory-Assembled, B-Frame, 600V/60 HZ Coil, 1NO-1NC, Three-Phase, 16A, 110V 50
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116603640 / 00782116603640
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,027.62 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
XTSC2P5BBA - Other
 
XTSC2P5BBA - Other
 
XTSC2P5BBA - Other
 
XTSC2P5BBA - Other
Brochures
 
 
XTSC2P5BBA - Brochure
Attachments
 
 
XTSC2P5BBA - Specification Sheet
Images
 
 
XTSC2P5BBA - Small Image
 
XTSC2P5BBA - Large Image
 
XTSC2P5BBA - Large Image
 
XTSC2P5BBA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0