1008801E9XCH - 200A LBP MTR SKT 5T Ohug Small Hub CVR

Eaton

  • $2179.44 (Each)
  • $2,179.44 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1008801E9XCH
Manufacturer
Eaton
Manufacturer's Part Number
1008801E9XCH
Description
200A LBP MTR SKT 5T Ohug Small Hub CVR
Eaton Meter Socket, Comm, 200 A, Over/Under, 3-5/16 Inch Hub Cover Plate, 6-350 Kcmil, 5-Jaw, 5TH Jaw At 9'O-Clock, 1-PH, 6-350 Kcmil, Lever Bypass, 3-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689327835 / 00786689327835
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,179.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Other Links
 
 
1008801E9XCH - Other
 
1008801E9XCH - Other
 
1008801E9XCH - Other
 
1008801E9XCH - Other
Attachments
 
 
1008801E9XCH - Specification Sheet
Images
 
 
1008801E9XCH - Small Image
 
1008801E9XCH - Large Image
 
1008801E9XCH - Large Image
 
1008801E9XCH - Large Image
 
1008801E9XCH - Large Image
 
1008801E9XCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
1
Voltage Rating
600 V
Descriptions
Description
200A LBP MTR SKT 5T OHUG SMALL HUB CVR
Extra Long Description
ETN 1008801E9XCH 200A LBP MTR SKT 5
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, Comm, 200 A, Over/under, 3-5/16 inch hub cover plate, 6-350 kcmil, 5-jaw, 5th jaw at 9'o-clock, 1-ph, 6-350 kcmil, Lever bypass, 3-wire, Ringless, 600 Vac
Product Type
200A LBP MTR SKT 5T Ohug Small Hub CVR
Special Features
Lever Bypass
Additional Information
Dimensions
4.9300 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1008801E9XCH
GTIN
00786689327835
UPC
786689327835
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
15 View Store

A-L

Location Stock Available
Colorado Springs
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat