15RBA4250E - Fuse Rba 400 15KV 250e

Eaton

  • $649.55 (Each)
  • $649.55 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15RBA4250E
Manufacturer
Eaton
Manufacturer's Part Number
15RBA4-250E
Description
Fuse Rba 400 15KV 250e
Eaton Bussmann Series Rba Expulsion Fuse Refill Unit, 250E, 16 KV Max, 14 KV Nominal, E Class
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
786670233329 / 00786670233329
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$649.55 (Each)
Stock Availability
Nashville RDC
0
All Stores
0
Resources
Brochures
 
 
15RBA4250E - Brochure
Other Links
 
 
15RBA4250E - Other
Images
 
 
15RBA4250E - Small Image
 
15RBA4250E - Large Image
 
15RBA4250E - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
250
Voltage Rating
14 kV
Descriptions
Description
FUSE RBA 400 15KV 250E
Extra Long Description
BUSS 15RBA4-250E Fuse, RBA 400 15kV
Features
Eaton’s RBA and RDB expulsion power fuse units offer outstanding protection and reliability, broad selection possibilities, ease of installation, and economy over time. They can be used in enclosures (RBA) or outdoors (RDB) for distribution system protection up to an operational voltage of 34.5 kV. The fuses operate exactly when and how they should, and do not operate when they shouldn’t, a subtle but important distinction.
Long Description
Eaton Bussmann series RBA expulsion fuse refill unit, 250E, 16 kV max, 14 kV nominal, E class
Product Type
Fuse, Rba 400 15KV 250e
Additional Information
Dimensions
12.5000 IN X 2.5000 IN X 2.5000 IN
Fuse Class
Class E
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
15RBA4250E
GTIN
00786670233329
UPC
786670233329
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
IEEE Std. C37.41,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat