1MMBC125B - Blank Meter Socket Cover 125a

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MMBC125B
Manufacturer
Eaton
Manufacturer's Part Number
1MMBC125B
Description
Blank Meter Socket Cover 125a
Eaton Meter Socket Cover, Hasp For Seal, Meter Socket Cover, Used With: 125A Sockets In 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786849054427 / 00786849054427
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Kerrville
0 (Find nearest stock)
San Antonio RDC
0
All Stores
2
Resources
Images
 
 
1MMBC125B - Small Image
 
1MMBC125B - Large Image
 
1MMBC125B - Large Image
 
1MMBC125B - Large Image
Other Links
 
 
1MMBC125B - Other
 
1MMBC125B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Blank Meter Socket Cover, 125a
Description
BLANK METER SOCKET COVER 125A
extra long description
ETN 1MMBC125B BLANK METER SOCKET CO
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket cover, Hasp for seal, Meter socket cover, Used with: 125A sockets in 1MP, 1MM, and 3MM modular metering stacks
Special Features
Hasp for seal
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
10.5000 IN X 8.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
1MMBC125B
Brand
Eaton
GTIN
00786849054427
UPC
786849054427
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket accessory
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Houston RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat