37MM140R12 - Eaton Commercial Meter Stack, 400A, Aluminum Bus 1

Eaton

  • $3987.76 (Each)
  • $3,987.76 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
37MM140R12
Manufacturer
Eaton
Manufacturer's Part Number
37MM140R12
Description
Eaton Commercial Meter Stack, 400A, Aluminum Bus 1
Eaton Commercial Meter Stack, 400A, Aluminum Bus 1200 Ampere, Seven-Jaws, 1 Socket, 3-Phase In, 3-Phase Out Factory A-B Phase Balance, 400 Ampere Socket Ampere, 208Y/120V
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Commercial Meter Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052928 / 00786849052928
Weight per unit
98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,987.76 (Each)
Stock Availability
Phoenix
0
All Stores
0
Resources
Images
 
 
37MM140R12 - Small Image
 
37MM140R12 - Large Image
Attachments
 
 
37MM140R12 - Specification Sheet
Other Links
 
 
37MM140R12 - Other
Brochures
 
 
37MM140R12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Descriptions
Description
EATON COMMERCIAL METER STACK, 400A, ALUMINUM BUS 1
Extra Long Description
ETN 37MM140R12 3PH, 7 JAW COMM MTR,
Features
Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance
Long Description
Eaton commercial meter stack, 400A, Aluminum Bus 1200 Ampere, Seven-jaws, 1 Socket, 3-phase in, 3-phase out Factory A-B Phase Balance, 400 Ampere Socket Ampere, 208Y/120V
Product Type
3PH, 7 Jaw Comm MTR, 1 SKTS, 400a
Additional Information
Dimensions
8.7500 IN X 18.2500 IN X 25.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
37MM140R12
37MM140R12
GTIN
00786849052928
UPC
786849052928
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Commercial meter stack
Packaging
Weight per each
98
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat