3MFS600RB - Main Service Module 600A 3PH Main Fusible Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MFS600RB
Manufacturer
Eaton
Manufacturer's Part Number
3MFS600RB
Description
Main Service Module 600A 3PH Main Fusible Switch
Eaton Main Fusible Switch, 600A, Aluminum, Nema 3R, Underground, Class T, 100 Kaic, Four-Wire, Three-Phase, Barrier Kits: 400A-800A Fusible Switches: Bottom Feed-3MFSBBK, Top Feed-3MFSTB, 120/208V, (2) #4 Awg-600 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Fusible Switch Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053642 / 00786849053642
Weight per unit
135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3MFS600RB - Small Image
 
3MFS600RB - Large Image
 
3MFS600RB - Large Image
 
3MFS600RB - Large Image
 
3MFS600RB - Large Image
Attachments
 
 
3MFS600RB - Specification Sheet
Brochures
 
 
3MFS600RB - Brochure
Other Links
 
 
3MFS600RB - Other
 
3MFS600RB - Other
 
3MFS600RB - Other
 
3MFS600RB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
Phase
3
amperage rating
600
Descriptions
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Description
MAIN SERVICE MODULE 600A 3PH MAIN FUSIBLE SWITCH
Product Type
MTR Main, 600A 3PH Main Fusible Switch
extra long description
ETN 3MFS600RB MTR MAIN, 600A 3PH MA
Long Description
Eaton main fusible switch, 600A, Aluminum, NEMA 3R, Underground, Class T, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (2) #4 AWG-600 kcmil
Additional Information
dimensions
17.0900 IN X 20.1700 IN X 47.7000 IN
Manufacturer Information
Manufacturers Part Number
3MFS600RB
Brand
Eaton
GTIN
00786849053642
UPC
786849053642
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main fusible switch
Packaging
Weight per each
135
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat