3MM320RRL - 3PH Ringless M.M. 3 Sockets 200a

Eaton

  • $1940.57 (Each)
  • $1,940.57 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MM320RRL
Manufacturer
Eaton
Manufacturer's Part Number
3MM320RRL
Description
3PH Ringless M.M. 3 Sockets 200a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No Bypass, Outdoor, Five-Jaws, 3 Sockets, Three-Phase In, Single-Phase Out Ringless Security, 120/208V
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052195 / 00786849052195
Weight per unit
67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,940.57 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
3MM320RRL - Other
Brochures
 
 
3MM320RRL - Brochure
Attachments
 
 
3MM320RRL - Specification Sheet
Images
 
 
3MM320RRL - Small Image
 
3MM320RRL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
1;3
Voltage Rating
120/208V
Descriptions
Description
3PH RINGLESS M.M. 3 SOCKETS 200A
Extra Long Description
ETN 3MM320RRL 3 PHASE RINGLESS M.M.
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out Ringless Security, 120/208V
Product Type
3 Phase Ringless M.M., 3 Sockets, 200a
Additional Information
Dimensions
13.5000 IN X 7.0000 IN X 52.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM320RRL
GTIN
00786849052195
UPC
786849052195
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
67
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
1 View Store
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat