3PMBE1200R - 1200A MCB Metering Main, Includes Arms

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Carlsbad, NM) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3PMBE1200R
Manufacturer
Eaton
Manufacturer's Part Number
3PMBE1200R
Description
1200A MCB Metering Main, Includes Arms
Eaton Main Circuit Breaker, 1200 A, Crimp Lug Landing Pads, Nema 3R, Three Phase, Four Wire, 120/208 V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412487 / 00786689412487
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
0
All Stores
2
Resources
Images
 
 
3PMBE1200R - Small Image
 
3PMBE1200R - Large Image
Attachments
 
 
3PMBE1200R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
amperage rating
1200
Phase
3
Descriptions
Description
1200A MCB METERING MAIN, INCLUDES ARMS
extra long description
ETN 3PMBE1200R 1200A MCB Metering M
Product Type
1200A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 1200 A, Crimp lug landing pads, Nema 3R, Three phase, Four wire, 120/208 V
Special Features
MCB Metering Main
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
14.0000 IN X 35.8750 IN X 65.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3PMBE1200R
GTIN
00786689412487
UPC
786689412487
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Main circuit breaker
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ft. Worth
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat