BR270H - Type BR 2 Pole 70 Amp 240

Eaton

  • $82.59 (Each)
  • $82.59 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR270H
Manufacturer
Eaton
Manufacturer's Part Number
BR270H
Description
Type BR 2 Pole 70 Amp 240
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 70 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Special Application Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676374705 / 00786676374705
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.59 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
10
Resources
Images
 
 
BR270H - Small Image
 
BR270H - Large Image
 
BR270H - Large Image
 
BR270H - Large Image
Other Links
 
 
BR270H - Other
 
BR270H - Other
 
BR270H - Other
Attachments
 
 
BR270H - Specification Sheet
Brochures
 
 
BR270H - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
2
Voltage Rating
240 V - 240 V
Descriptions
Description
TYPE BR 2 POLE 70 AMP 240
Extra Long Description
ETN BR270H TYPE BR 2 pole 70 amp 24
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on high-magnetic circuit breaker,High-magnetic,70 A,10 kAIC,Two-pole,240V,BR,Common breaker trip,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Product Type
Type BR 2 Pole 70 Amp 240V
Special Features
High-Magnetic
Additional Information
Dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR270H
GTIN
00786676374705
UPC
786676374705
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat