BRC0V40L1FM - Combo Style Mechanical Interlock Cover For BR4040B

Eaton

  • $151.57 (Each)
  • $151.57 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRC0V40L1FM
Manufacturer
Eaton
Manufacturer's Part Number
BRCOV40L1FM
Description
Combo Style Mechanical Interlock Cover For BR4040B
Eaton BR Replacement Loadcenter Cover, Replacement Loadcenter Cover, BR, Used With Type BR Loadcenter
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113967424 / 00782113967424
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.57 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BRC0V40L1FM - Specification Sheet
Images
 
 
BRC0V40L1FM - Small Image
 
BRC0V40L1FM - Large Image
 
BRC0V40L1FM - Large Image
Other Links
 
 
BRC0V40L1FM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COMBO STYLE MECHANICAL INTERLOCK COVER FOR BR4040B
Extra Long Description
ETN BRCOV40L1FM Eaton BR cover
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR Replacement Loadcenter Cover,Replacement Loadcenter Cover,BR,Used with Type BR Loadcenter
Product Type
Eaton BR Cover
Special Features
Used with Type BR Loadcenter
Additional Information
Dimensions
40.5000 IN X 16.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRCOV40L1FM
GTIN
00782113967424
UPC
782113967424
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat