C341AC - 50VA Cont TXFR Kit 240/480-120V

Eaton

  • $497.91 (Each)
  • $497.91 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C341AC
Manufacturer
Eaton
Manufacturer's Part Number
C341AC
Description
50VA Cont TXFR Kit 240/480-120V
Enclosed Control Accessory, Control Transformer Kit, 50 Va, Primary 240/480V At 60 HZ, 220/440V At 50 HZ, Secondary 120V At 60 HZ, 110V At 50 HZ
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680000508 / 00786680000508
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$497.91 (Each)
Stock Availability
Moore
0
Oklahoma City
0
All Stores
0
Resources
Other Links
 
 
C341AC - Other
 
C341AC - Other
 
C341AC - Other
Brochures
 
 
C341AC - Brochure
Attachments
 
 
C341AC - Specification Sheet
Images
 
 
C341AC - Small Image
 
C341AC - Large Image
 
C341AC - Large Image
 
C341AC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240/480 V at 60 Hz, 220/440 V at 50 Hz, 120 V at 60 Hz, 110 V at 50 Hz
Dimensions and Weight
Depth
2.56
Height
3
Width
3
Descriptions
Extra Long Description
ETN C341AC 50VA CONT TXFR KIT 240/4
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Enclosed Control Accessory, Control transformer kit, 50 VA, Primary 240/480V at 60 Hz, 220/440V at 50 Hz, Secondary 120V at 60 Hz, 110V at 50 Hz
Product Type
50VA Cont TXFR Kit 240/480-120V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C341AC
GTIN
00786680000508
UPC
786680000508
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat