C441R - C441R

Eaton Corp

  • $1420.89 (Each)
  • $1,420.89 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C441R
Manufacturer
Eaton Corp
Manufacturer's Part Number
C441R
Description
C441R
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Monitoring Relays & Accessories
UNSPSC
32101502 - Printed circuit assemblies PCAs
UPC/GTIN
786685491370 / 00786685491370
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,420.89 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
3
Resources
Images
 
 
C441R - Small Image
 
C441R - Large Image
Brochures
 
 
C441R - Brochure
Other Links
 
 
C441R - Other
 
C441R - Other
Attachments
 
 
C441R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
C441R
Extra Long Description
ETN C441R ETHERNET COMM MOD
Features
The C441 Motor Insight overload relay is an advanced low-voltage motor protection relay. The embedded intelligence helps customers save energy, optimize maintenance schedules and configure greater system protection, thus reducing overall costs and downtime.
Long Description
Eaton control product ethernet communication adapter, Eaton ETHERNET COMM ADP FOR MI APPLICATION WITH 120VAC I/O
Product Type
Ethernet Comm Mod
Additional Information
Dimensions
4.7500 IN X 2.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C441R
GTIN
00786685491370
UPC
786685491370
Taxonomies, Classifications, and Categories
Type
Motor Insight motor protection relay accessory
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringOther
Standard
UL 1053,cULus Listed Class NKCR,EN 60947-4-1,CSA Certified,UL 508,cULus Listed Class NKCR7,UL Listed,CE Marked,NEMA Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat