CCV3200 - 200A, 3 Pole, 120/240V, 10KAIC,

Eaton Corp

  • $427.50 (Each)
  • $427.50 (Each)

In-Stock: 107 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCV3200
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
200A, 3 Pole, 120/240V, 10KAIC,
Eaton CCV Breaker, 200A, 3 Pole, 120/240V, 10KAIC, Line/Load Lugs
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689518141 / 00786689518141
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.50 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
107
Resources
Images
 
 
CCV3200 - Small Image
 
CCV3200 - Large Image
Attachments
 
 
CCV3200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
200A, 3 POLE, 120/240V, 10KAIC,
Extra Long Description
ETN CCV3200 200A, 3 pole, 120/240V,
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Eaton CCV Breaker, 200A, 3 pole, 120/240V, 10kAIC, Line/Load Lugs
Product Type
200A, 3 Pole, 120/240V, 10kaic
Additional Information
Dimensions
4.0000 IN X 7.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CCV3200
GTIN
00786689518141
UPC
786689518141
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat