CCVH2150 - CCVH BRKR 150A/2 Pole 120/240V 25K

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Little Rock, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCVH2150
Manufacturer
Eaton
Manufacturer's Part Number
CCVH2150
Description
CCVH BRKR 150A/2 Pole 120/240V 25K
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368481 / 00786685368481
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CCVH2150 - Small Image
 
CCVH2150 - Large Image
 
CCVH2150 - Large Image
 
CCVH2150 - Large Image
Attachments
 
 
CCVH2150 - Specification Sheet
Brochures
 
 
CCVH2150 - Brochure
Other Links
 
 
CCVH2150 - Other
 
CCVH2150 - Other
 
CCVH2150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
25 kAIC
Descriptions
Product Type
CCVH Breaker 150A/2 Pole 120/240V 25K
Description
CCVH BRKR 150A/2 POLE 120/240V 25K
extra long description
ETN CCVH2150 CCVH BREAKER 150A/2 PO
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,150 A,25 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures
Additional Information
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCVH2150
GTIN
00786685368481
UPC
786685368481
Taxonomies, Classifications, and Categories
Type
Tenant main breaker
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat