CH115AF - CHD

Also in stock

CHFCAF115 - 1P 15A 120V TF Combo Arc Fault Breaker - Eaton Corp
$48.99Per Each

Eaton Corp
1P 15A 120V TF Combo Arc Fault Breaker


View or Compare

CH115AF - 1P 15A 120V Arc Fault Breaker

Eaton

  • $61.01 (for 1 Each)
  • $61.01 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH115AF
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CH115AF
    Description
    1P 15A 120V Arc Fault Breaker
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Arc Fault Afci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Arc Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    782114231470 / 00782114231470
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $61.01 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    89 Each
    Resources
    Images
     
     
    CH115AF - Large Image
     
    CH115AF - Large Image
     
    CH115AF - Large Image
     
    CH115AF - Small Image
     
    CH115AF - Large Image
    Attachments
     
     
    CH115AF - Specification Sheet
     
    CH115AF - Specification Sheet
    Brochures
     
     
    CH115AF - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    interrupt rating
    10 kAIC
    Voltage Rating
    120/240 VAC
    amperage rating
    15 W
    Dimensions and Weight
    Length
    6 in
    Height
    1.25 IN
    Width
    3.4 in
    Descriptions
    Description
    1P 15A 120V ARC FAULT BREAKER
    Product Type
    CH115AF96-5654-1CH Fireguard Afci 1 Pole 15 Amp
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    EATON
    Manufacturers Part Number
    CH115AF
    GTIN
    00782114231470
    UPC
    782114231470
    Taxonomies, Classifications, and Categories
    Category Description
    ARC FAULT BREAKERS
    unspsc code
    39121603
    igcc
    4897
    Packaging
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Alexandria
    View Store
    2 Baton Rouge
    View Store
    1 DFW RDC
    View Store
    13 Houston RDC

    A-L

    Location Stock Available
    View Store
    23 Benton
    View Store
    1 Greenville
    View Store
    44 Lawton

    M-Z

    Location Stock Available
    View Store
    1 Magnolia
    View Store
    1 Sulphur Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH115AF

    Type in the slang term you'd like to suggest.

* All prices subject to change.