CH2100CS - Type CH BRKR 100A/2 Pole 120/240V 10K Clamshell

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Little Rock, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH2100CS
Manufacturer
Eaton
Manufacturer's Part Number
CH2100CS
Description
Type CH BRKR 100A/2 Pole 120/240V 10K Clamshell
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker Clamshell Pack, Clamshell Pack, 100 A, 10 Kaic, Two-Pole, 120/240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, Q30, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782116630776 / 00782116630776
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Little Rock
0
All Stores
0
Resources
Images
 
 
CH2100CS - Small Image
 
CH2100CS - Large Image
Attachments
 
 
CH2100CS - Specification Sheet
Brochures
 
 
CH2100CS - Brochure
Other Links
 
 
CH2100CS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE CH BRKR 100A/2 POLE 120/240V 10K CLAMSHELL
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH Breaker 100A/2 Pole 120/240V 10K
extra long description
ETN CH2100CS CH Breaker 100A/2 Pole
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker clamshell pack,Clamshell pack,100 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,Q30,CH,Type CH Loadcenters
Special Features
Clamshell pack
Additional Information
dimensions
6.0000 IN X 4.0000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH2100CS
GTIN
00782116630776
UPC
782116630776
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat