CH215CAF - CH Combination Type Afci 2 Pole 15A 10kaic

Eaton

  • $1000.67 (Each)
  • $1,000.67 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH215CAF
Manufacturer
Eaton
Manufacturer's Part Number
CH215CAF
Description
CH Combination Type Afci 2 Pole 15A 10kaic
Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Combination Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685495170 / 00786685495170
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,000.67 (Each)
Stock Availability
Pearland
0
Deer Park
0
All Stores
0
Resources
Attachments
 
 
CH215CAF - Specification Sheet
Images
 
 
CH215CAF - Small Image
 
CH215CAF - Large Image
 
CH215CAF - Large Image
 
CH215CAF - Large Image
Other Links
 
 
CH215CAF - Other
 
CH215CAF - Other
 
CH215CAF - Other
Brochures
 
 
CH215CAF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
CH COMBINATION TYPE AFCI 2 POLE 15A 10KAIC
Extra Long Description
ETN CH215CAF CH AFCI 2 POLE 15 AMP,
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH AFCI circuit breaker, Plug-on branch feeder arc fault combination circuit breaker, 15 A, 10 kAIC, Two-pole, 120 V,120/240 V, CH, Type CH Loadcenters
Product Type
CH Afci 2 Pole 15 Amp, 10kaic
Special Features
Combination arc fault
Additional Information
Dimensions
3.0000 IN X 2.0000 IN X 2.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH215CAF
GTIN
00786685495170
UPC
786685495170
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat