CH24B200INT - Panel

Eaton

  • $231.42 (Each)
  • $231.42 (Each)

  • $4,628.40 (Per 20)

In-Stock: 0 available locally (Shreveport, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24B200INT
Manufacturer
Eaton
Manufacturer's Part Number
CH24B200INT
Description
Panel
Eaton CH Oem Interior Assembly, CH 3/4-Inch Main Breaker Oem Loadcenter Interior, Single-Phase, 24 CKTS, 24-Pole, 200A, Type CSR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786689647544 / 00786689647544
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.42 (Each)
Standard Packaging
$4,628.40 (Per 20)
Stock Availability
Shreveport
0 (Find nearest stock)
Bossier City
0
All Stores
26
Resources
Images
 
 
CH24B200INT - Small Image
 
CH24B200INT - Large Image
 
CH24B200INT - Video
Attachments
 
 
CH24B200INT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Dimensions and Weight
Depth
15.87
Height
3.75
Width
6.25
Descriptions
Product Type
Oem Interior 24 Space, 200a
extra long description
ETN CH24B200INT OEM Interior 24 spa
Description
PANEL
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH OEM interior assembly, CH 3/4-inch Main Breaker OEM loadcenter interior, single-phase, 24 ckts, 24-pole, 200A, Type CSR
Special Features
Standard
Additional Information
media
Yes
number of spaces
24
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CH24B200INT
GTIN
00786689647544
UPC
786689647544
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
OEM interior assembly
Packaging
Weight per each
2.7
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed file E8741,Federal Specifications Classification W-P-115B, Type 1 and Class 2 Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
24 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat