CH42PL400 - 1PH/CH Loadcntr 400A Mlo 42 Cir. Cu Bus Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (West Ft. Worth, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42PL400
Manufacturer
Eaton
Manufacturer's Part Number
CH42PL400
Description
1PH/CH Loadcntr 400A Mlo 42 Cir. Cu Bus Nema 1
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 400A, P, Copper, Nema 1, Metallic, Top/Bottom, CH, 42, 42, Three-Wire, Single-Phase, 120/240 V, (2) #1/0–300 Kcmil, (1) 750 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113342948 / 00782113342948
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
CH42PL400 - Small Image
 
CH42PL400 - Large Image
 
CH42PL400 - Large Image
 
CH42PL400 - Large Image
 
CH42PL400 - Video
Attachments
 
 
CH42PL400 - Specification Sheet
Brochures
 
 
CH42PL400 - Brochure
Other Links
 
 
CH42PL400 - Other
 
CH42PL400 - Other
 
CH42PL400 - Other
 
CH42PL400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
amperage rating
400
Dimensions and Weight
Width
21
Height
6
Depth
62.63
Size
P
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
1PH/CH LOADCNTR 400A MLO 42 CIR. CU BUS NEMA 1
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,400A,P,Copper,NEMA 1,Metallic,Top/bottom,CH,42,42,Three-wire,Single-phase,120/240 V,(2) #1/0–300 kcmil, (1) 750 kcmil
Special Features
Standard
Product Type
1PH/CH LC 400A Mlo 42 CKT Cu Bus Nema 1
extra long description
ETN CH42PL400 1Ph/CH LC 400A MLO 42
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH42PL400
GTIN
00782113342948
UPC
782113342948
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat