CH8KFM - Mechanical Interlock Cover, Flush Mounted, For Typ

Eaton

  • $166.30 (Each)
  • $166.30 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8KFM
Manufacturer
Eaton
Manufacturer's Part Number
CH8KFM
Description
Mechanical Interlock Cover, Flush Mounted, For Typ
Eaton Indoor Flush Mechanical Interlock Trim/Deadfront, Suitable For CH42NLPN225K, Indoor Flush Mechanical Interlock Trim/Deadfront, Flush, 0.75 In, CH42B200K, CH42N200K, CH42B225K, CH42NLPN225K
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114799437 / 00782114799437
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.30 (Each)
Stock Availability
Arlington Branch
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
CH8KFM - Specification Sheet
Images
 
 
CH8KFM - Small Image
 
CH8KFM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
MECHANICAL INTERLOCK COVER, FLUSH MOUNTED, FOR TYP
Extra Long Description
ETN CH8KFM Eaton CH cover
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton Indoor Flush Mechanical Interlock Trim/Deadfront,Suitable for CH42NLPN225K,Indoor flush mechanical interlock trim/deadfront,Flush,0.75 in,CH42b200k, ch42n200k, ch42b225k, CH42NLPN225K
Product Type
Eaton CH Cover
Special Features
Suitable for CH42NLPN225K
Additional Information
Dimensions
38.0000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8KFM
GTIN
00782114799437
UPC
782114799437
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat