CHFCAF120 - CHD

CHFCAF120 - Type CH 3/4" Combination Arc Fault W/ Flag, 1P, 20

Eaton

  • $49.74 (for 1 Each)
  • $49.74 (1 Each)
  • $994.80 (20 Each)

In-Stock: 37 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CHFCAF120
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CHFCAF120
    Description
    Type CH 3/4" Combination Arc Fault W/ Flag, 1P, 20
    Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Arc Fault Afci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Arc Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786685546186 / 00786685546186
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $49.74 (1 Each)
    Standard Packaging
    $994.80 (20 Each)
    Stock Availability
    Nacogdoches
    37 Each (Check another store)
    All Stores
    26,207 Each
    Resources
    Attachments
     
     
    CHFCAF120 - Specification Sheet
     
    CHFCAF120 - Specification Sheet
     
    CHFCAF120 - Specification Sheet
    Images
     
     
    CHFCAF120 - Large Image
     
    CHFCAF120 - Small Image
     
    CHFCAF120 - Large Image
     
    CHFCAF120 - Large Image
    Brochures
     
     
    CHFCAF120 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    20 A
    Voltage Rating
    120/240 V ac
    120/240 VAC
    connection
    Pigtail
    amperage rating
    20 W
    Poles
    1 PH
    interrupt rating
    10 kAIC
    Dimensions and Weight
    Overall Length
    3.5 in
    Height
    3 W
    Length
    3.5 in
    Width
    1 PH
    Descriptions
    Product Type
    Arc Fault Circuit Breaker
    Type CH Afci Plug-On Branch Feeder Circuit Breaker
    Long Description
    Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
    Features
    Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
    Short Description
    1P Arc Fault Circuit Breaker, 20 A, 120/240 VAC, Plug-on Neutral
    Description
    TYPE CH 3/4" COMBINATION ARC FAULT W/ FLAG, 1P, 20
    Additional Information
    circuit breaker type
    Arc Fault Circuit Breaker
    Terminal Connection Type
    Pigtail
    Mounting Type
    Plug-On
    Overall Height
    3 in
    Overall Width
    1 in
    Standards Met
    UL Listed;HACR Rated;IGCC 4897
    dimensions
    6.0000 IN X 3.5000 IN X 1.2500 IN
    Manufacturer Information
    Brand
    Eaton Corp
    Viton(R)
    EATON
    Manufacturers Part Number
    CHFCAF120
    GTIN
    00786685546186
    UPC
    786685546186
    Taxonomies, Classifications, and Categories
    Category Description
    ARC FAULT BREAKERS
    unspsc code
    39121603
    igcc
    4897
    Packaging
    Weight
    0.5 lb
    Weight per each
    0.5
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    Mounting
    Plug-on
    standard
    UL Listed;HACR Rated
    Application
    Circuit Protection
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Carthage
    View Store
    10 Henderson
    View Store
    9 Jacksonville
    View Store
    13 Jasper
    View Store
    25 Lufkin
    View Store
    37 Nacogdoches
    View Store
    2 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    29 Abilene
    View Store
    12 Alexandria
    View Store
    100 Amarillo
    View Store
    4,159 Atlanta
    View Store
    7,330 Austin RDC
    View Store
    57 Baton Rouge
    View Store
    15 Bossier City
    View Store
    455 Deer Park
    View Store
    1,030 DFW RDC
    View Store
    1,914 Houston RDC
    View Store
    5 Little Rock
    View Store
    23 Longview
    View Store
    21 Lubbock
    View Store
    251 McAllen
    View Store
    38 Odessa
    View Store
    28 Oklahoma City
    View Store
    279 Phoenix
    View Store
    2,953 San Antonio RDC
    View Store
    62 Springdale
    View Store
    37 Texarkana
    View Store
    1 Tyler
    View Store
    13 West Monroe
    View Store
    8 West Wichita

    A-L

    Location Stock Available
    View Store
    8 Andrews
    View Store
    89 Arlington Branch
    View Store
    1 Athens
    View Store
    16 Bastrop
    View Store
    19 Bentonville
    View Store
    40 Bridgeport
    View Store
    45 Brownsville
    View Store
    9 Brownwood
    View Store
    57 Bryan
    View Store
    7 Burleson
    View Store
    5 Cabot
    View Store
    5 Carlsbad
    View Store
    35 Cedar Park
    View Store
    6 Clovis
    View Store
    9 Conroe
    View Store
    51 Corsicana
    View Store
    10 Covington
    View Store
    4,528 Dallas
    View Store
    99 Deer Valley
    View Store
    25 Denton
    View Store
    2 Dumas
    View Store
    5 Duncan
    View Store
    14 Edmond
    View Store
    8 Enid
    View Store
    18 Fayetteville
    View Store
    32 Ft. Worth
    View Store
    7 Gainesville
    View Store
    13 Galena Park
    View Store
    17 Galveston
    View Store
    21 Georgetown
    View Store
    26 Granbury
    View Store
    8 Greenville
    View Store
    2 Hereford
    View Store
    10 Hobbs
    View Store
    10 Hot Springs
    View Store
    1 Houston
    View Store
    1 Humble
    View Store
    43 Huntsville
    View Store
    17 Katy
    View Store
    3 Kenedy
    View Store
    30 Kerrville
    View Store
    37 Killeen
    View Store
    19 Lafayette
    View Store
    9 Lawton
    View Store
    109 League City
    View Store
    30 Leesville

    M-Z

    Location Stock Available
    View Store
    7 Mansfield
    View Store
    55 Marble Falls
    View Store
    10 Marshall
    View Store
    108 McKinney
    View Store
    110 Mesa
    View Store
    15 Midland
    View Store
    8 Mineral Wells
    View Store
    1 Monroe
    View Store
    4 Moore
    View Store
    21 Mt. Pleasant
    View Store
    1 N Little Rock
    View Store
    30 N. San Antonio
    View Store
    19 Natchitoches
    View Store
    42 New Braunfels
    View Store
    24 New Orleans
    View Store
    82 Newnan
    View Store
    78 North Austin
    View Store
    5 Pampa
    View Store
    10 Pearland
    View Store
    19 Pearsall
    View Store
    3 Pecos
    View Store
    29 Pineville
    View Store
    7 Plainview
    View Store
    20 Plano
    View Store
    24 Pleasanton
    View Store
    76 Rockwall
    View Store
    23 Rogers
    View Store
    118 Rome
    View Store
    14 Roswell
    View Store
    29 Round Rock
    View Store
    6 Russellville
    View Store
    1 Ruston
    View Store
    4 San Angelo
    View Store
    41 San Antonio
    View Store
    35 San Marcos
    View Store
    9 Sherman
    View Store
    16 Shreveport
    View Store
    24 Siloam Springs
    View Store
    69 South Austin
    View Store
    2 Spring
    View Store
    25 Stafford
    View Store
    116 Stephenville
    View Store
    13 Stillwater
    View Store
    2 Sulphur Springs
    View Store
    2 Sweetwater
    View Store
    25 Temple
    View Store
    2 Terrell
    View Store
    4 Tomball
    View Store
    13 Uvalde
    View Store
    3 Vidalia
    View Store
    21 Waco
    View Store
    105 Waxahachie
    View Store
    110 Weatherford
    View Store
    24 West Dallas
    View Store
    45 West Ft. Worth
    View Store
    20 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CHFCAF120

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CHF120 - Type CHF Breaker 20A / 1P 120/240V 10 Kaic - Eaton Corp

From Eaton Corp,
Type CHF Breaker 20A / 1P 120/240V 10 Kaic

$8.79
Per Each
Item Details

CHF230 - Type CHF Breaker 30A / 2P 120/240V 10 Kaic - Eaton Corp

From Eaton Corp,
Type CHF Breaker 30A / 2P 120/240V 10 Kaic

$16.98
Per Each
Item Details

CHFAFGF120 - Type CH 3/4" Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka - Eaton Corp

From Eaton Corp,
Type CH 3/4" Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka

$52.67
Per Each
Item Details



CHFCAF115 - Type CH 3/4" Combination Arc Fault W/ Flag, 1P, 15 - Eaton Corp

From Eaton Corp,
Type CH 3/4" Combination Arc Fault W/ Flag, 1P, 15

$49.74
Per Each
Item Details

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$129.80
Per 100 Each
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$13.49
Per Each
Item Details