CHFN220GF - CH 2-Pole Gfci Breaker, 20A, Pigtail

Eaton

  • $294.15 (Each)
  • $294.15 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFN220GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN220GF
Description
CH 2-Pole Gfci Breaker, 20A, Pigtail
CH 2-Pole Gfci Breaker, 20A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689538163 / 00786689538163
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.15 (Each)
Carton
$294.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
537
Resources
Images
 
 
CHFN220GF - Small Image
 
CHFN220GF - Large Image
 
CHFN220GF - Large Image
 
CHFN220GF - Large Image
Attachments
 
 
CHFN220GF - Specification Sheet
Other Links
 
 
CHFN220GF - Other
 
CHFN220GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
CH 2-Pole GFCI Breaker, 20A, Pigtail, 10kAIC, Class-A GFCI, 5 mA personnel Protection, #14-3 AWG
Product Type
CH 2-Pole Gfci Breaker, 20A, Pigtail
extra long description
ETN CHFN220GF CH 2-Pole GFCI Breake
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
CH 2-POLE GFCI BREAKER, 20A, PIGTAIL
Additional Information
dimensions
6.1000 IN X 2.2500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN220GF
GTIN
00786689538163
UPC
786689538163
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 537

Location search:

* All prices subject to change.

Begin Live Chat