CHFN245GF - CH 2-Pole Gfci Breaker, 45A, 10kaic

Eaton

  • $417.40 (Each)
  • $417.40 (Each)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFN245GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN245GF
Description
CH 2-Pole Gfci Breaker, 45A, 10kaic
CH 2-Pole Gfci Breaker, 45A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689537845 / 00786689537845
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
CHFN245GF - Small Image
 
CHFN245GF - Large Image
 
CHFN245GF - Large Image
 
CHFN245GF - Large Image
Attachments
 
 
CHFN245GF - Specification Sheet
Other Links
 
 
CHFN245GF - Other
 
CHFN245GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CH 2-POLE GFCI BREAKER, 45A, 10KAIC
Extra Long Description
ETN CHFN245GF CH 2-Pole GFCI Breake
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
CH 2-Pole GFCI Breaker, 45A, Pigtail, 10kAIC, Class-A GFCI, 5 mA personnel Protection, #14-3 AWG
Product Type
CH 2-Pole Gfci Breaker, 45A, 10kaic
Additional Information
Dimensions
6.1000 IN X 2.2500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN245GF
GTIN
00786689537845
UPC
786689537845
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
44 View Store

A-L

Location Stock Available
Katy
2 View Store

M-Z

Location Stock Available
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat