CHN215CAF - CH Combo Afci 2P 15A 120/240V 10kaic

Eaton

  • $1254.14 (Each)
  • $1,254.14 (Each)

In-Stock: 85 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHN215CAF
Manufacturer
Eaton
Manufacturer's Part Number
CHN215CAF
Description
CH Combo Afci 2P 15A 120/240V 10kaic
Eaton CH Afci Circuit Breaker, Afci Combination Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, CH, Type CH Loadcenters, Pigtail Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217143 / 00786689217143
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,254.14 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
85
Resources
Images
 
 
CHN215CAF - Small Image
 
CHN215CAF - Large Image
 
CHN215CAF - Large Image
 
CHN215CAF - Large Image
Other Links
 
 
CHN215CAF - Other
 
CHN215CAF - Other
 
CHN215CAF - Other
Brochures
 
 
CHN215CAF - Brochure
Attachments
 
 
CHN215CAF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
CH COMBO AFCI 2P 15A 120/240V 10KAIC
Extra Long Description
ETN CHN215CAF CH COMBO AFCI, 2P, 15
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH AFCI circuit breaker, AFCI Combination circuit breaker, 15 A, 10 kAIC, Two-pole, 120 V,120/240 V, CH, Type CH Loadcenters, Pigtail neutral
Product Type
CH Combo Afci, 2P, 15A, 120/240V, 10kaic
Additional Information
Dimensions
3.5000 IN X 2.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHN215CAF
GTIN
00786689217143
UPC
786689217143
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
AFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store
Phoenix
1 View Store

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
Mesa
9 View Store
Tucson
71 View Store

* All prices subject to change.

Begin Live Chat