CHUB2G2GKGSX - Pop Um 6CKT 100A Main 20/20/20

Eaton

  • $3069.07 (Each)
  • $3,069.07 (Each)

In-Stock: 0 available locally (Conroe, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHUB2G2GKGSX
Manufacturer
Eaton
Manufacturer's Part Number
CHUB2G2GKGSX
Description
Pop Um 6CKT 100A Main 20/20/20
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, 20A, Ground Fault, Ground Fault, Ground Fault, Top, Surface, Nema 5-20R2 (2), Nema 5-20R2 (2) WR, Nema 6-20R2(2) WR, 3, 3, 3, 125V, 125V, 250V. Six Circuit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689647155 / 00786689647155
Weight per unit
15.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,069.07 (Each)
Stock Availability
Conroe
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
CHUB2G2GKGSX - Small Image
 
CHUB2G2GKGSX - Large Image
 
CHUB2G2GKGSX - Large Image
Attachments
 
 
CHUB2G2GKGSX - Specification Sheet
Other Links
 
 
CHUB2G2GKGSX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
39.9
Depth
6.8
Width
9.5
Descriptions
Description
POP UM 6CKT 100A MAIN 20/20/20
Product Type
Pop Um 6CKT 100A Main 20/20/20
extra long description
ETN CHUB2G2GKGSX POP UM 6CKT 100A M
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Ground fault, Ground fault, Ground fault, Top, Surface, NEMA 5-20R2 (2), NEMA 5-20R2 (2) WR, NEMA 6-20R2(2) WR, 3, 3, 3, 125V, 125V, 250V. Six Circuit
Additional Information
dimensions
6.8000 IN X 9.5000 IN X 39.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHUB2G2GKGSX
GTIN
00786689647155
UPC
786689647155
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
15.8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat