DH326FRK - 600A/3P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $6804.60 (Each)
  • $6,804.60 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH326FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH326FRK
Description
600A/3P HD Fusible Safety Switch 240V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H, Three-Pole, Three-Wire, 240 V, Max HP: 75, 200 HP (3PH @STD, TD)), (1)#2-(1)600 Kcmil and (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207407 / 00782113207407
Weight per unit
152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,804.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
DH326FRK - Other
 
DH326FRK - Other
 
DH326FRK - Other
 
DH326FRK - Other
 
DH326FRK - Other
 
DH326FRK - Other
Brochures
 
 
DH326FRK - Brochure
Attachments
 
 
DH326FRK - Specification Sheet
Images
 
 
DH326FRK - Small Image
 
DH326FRK - Large Image
 
DH326FRK - Large Image
 
DH326FRK - Large Image
 
DH326FRK - Large Image
 
DH326FRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
600
Material
Galvanized Steel
Poles
Three-pole
Voltage Rating
240V
Dimensions and Weight
Depth
58
Height
12
Width
27.5
Descriptions
Description
600A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Extra Long Description
ETN DH326FRK 600A/3P HD Fusible Sft
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Enhanced visible blade single-throw safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 240 V, Max Hp: 75, 200 hp (3PH @Std, TD)), (1)#2-(1)600 kcmil and (1)#1/0-(1)750 kcmil Al
Product Type
600A/3P HD Fusible Sfty SW 240V N3R
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH326FRK
GTIN
00782113207407
UPC
782113207407
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
152
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat