DH362FWK - 60A/3P HD Fusible Safety Switch 600V Nema 4X SS

Eaton

  • $3807.93 (Each)
  • $3,807.93 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH362FWK
Manufacturer
Eaton
Manufacturer's Part Number
DH362FWK
Description
60A/3P HD Fusible Safety Switch 600V Nema 4X SS
Eaton Heavy Duty Safety Switch, Corrosion Resistant, 60 A, Nema 4X, 304 Stainless Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 20, 25/ 30, 50 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206165 / 00782113206165
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,807.93 (Each)
Stock Availability
Greenville - SC
0 (Find nearest stock)
Charlotte
0
All Stores
1
Resources
Tech Bulletins
 
 
DH362FWK - Tech Bulletin
Other Links
 
 
DH362FWK - Other
 
DH362FWK - Other
 
DH362FWK - Other
 
DH362FWK - Other
Brochures
 
 
DH362FWK - Brochure
Images
 
 
DH362FWK - Small Image
 
DH362FWK - Large Image
 
DH362FWK - Large Image
 
DH362FWK - Video
Attachments
 
 
DH362FWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Material
304 Stainless Steel
Poles
Three-pole
Voltage Rating
600 V
Dimensions and Weight
Depth
20
Height
8.5
Width
9.5
Descriptions
Description
60A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 4X SS
Extra Long Description
ETN DH362FWK 60A/3P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty safety switch, Corrosion resistant, 60 A, NEMA 4X, 304 stainless steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Product Type
60A/3P HD Fusible Sfty SW 600V N4X SS
Special Features
Corrosion Resistant
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH362FWK
GTIN
00782113206165
UPC
782113206165
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Nema Rating
4X
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
1 View Store

* All prices subject to change.

Begin Live Chat