We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DPU362R - CHD

DPU362R - 60A 600V 3P Ac Disc

Eaton Cutler-Hammer

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DPU362R
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    DPU362R
    Description
    60A 600V 3P Ac Disc
    Air Conditioning Disconnect, Fused Pullout, Retail Package, 60A, 120/240V, 10 Kaic, #14-3 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 3 HP At 120V, 10 HP At 240V, Ansi 61 Gray
    Slang Terms

    Suggest a New Term
    Categories
    Safety Switches - Safety Switch Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    A/C Disconnects
    UNSPSC
    39121309 - Specialty electrical boxes
    UPC/GTIN
    782114103227 / 00782114103227
    Weight per unit
    3.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $350.62 (1 Each)
    Standard Packaging
    $1,753.10 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    DPU362R - Large Image
     
    DPU362R - Small Image
    Attachments
     
     
    DPU362R - Specification Sheet
    Specifications Sheets
     
     
    DPU362R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    60A
    Wire Size
    #14-3 Cu/Al 60°C or 75°C
    Voltage Rating
    120/240V
    Material, Color, and Finish
    Enclosure Material
    GALVANIZED STEEL
    Color
    GRAY
    Descriptions
    Product Type
    Air Conditioning Disconnect
    Long Description
    Air Conditioning Disconnect, Fused pullout, Retail package, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 3 hp at 120V, 10 hp at 240V, ANSI 61 gray
    special features
    Retail package
    Description
    60A 600V 3P AC DISC
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    DPF222RP
    DPU362R
    GTIN
    00782114103227
    UPC
    782114103227
    Taxonomies, Classifications, and Categories
    igcc
    4439
    Type
    Fused pullout
    unspsc code
    39121309
    Category Description
    A/C DISCONNECTS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    3.2
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Enclosure
    NEMA 3R
    Application
    POWER DISTRIBUTION
    standard
    UL Listed;CSA Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Wichita


  • Substitutes

    No Substitute Items found for DPU362R.

    Similar Items

    Listed below you'll find similar and potential substitutes for DPU362R.
    • DPU362RA - 60A 600V 3P Ac Disc - Eaton Corp
      View Larger

      DPU362RA - Eaton Corp

      Air Conditioning Disconnect, Three-Phase Switch, 60A, 240/480V, 10 Kaic, #14-4 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 15 HP At 240V, 30 HP At 480V, Ansi 61 Gray

      • MFR Part #: DPU362RA
      • Nacogdoches Availability: 0 Each
      • Total Availability: 328 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 5 Each ($587.25) ·

      Book Price
      $117.45
      Per Each

    • DPF222R - 60A 240V 2P Fusible Ac Disc - Eaton Corp
      View Larger

      DPF222R - Eaton Corp

      Air Conditioning Disconnect, Fused Pullout, 60A, 120/240V, 10 Kaic, #14-3 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 3 HP At 120V, 10 HP At 240V, Ansi 61 Gray

      • MFR Part #: DPF222R
      • Nacogdoches Availability: 0 Each
      • Total Availability: 207 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($22.99) ·

      Book Price
      $22.99
      Per Each

    • DPU362R - 60A 600V 3P Ac Disc - Eaton Corp
      View Larger

      DPU362R - Eaton Corp

      Air Conditioning Disconnect, Fused Pullout, Retail Package, 60A, 120/240V, 10 Kaic, #14-3 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 3 HP At 120V, 10 HP At 240V, Ansi 61 Gray

      • MFR Part #: DPU362R
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 5 Each ($1,753.10) ·

      Book Price
      $350.62
      Per Each

    Cross-Referenced Items

    • DPF222R - Eaton GTIN: 00782114166932
    • DPF222RP - Eaton GTIN: 00782114103227
    • TF60R - GE Industrial Solutions GTIN: 00783164209877
    • WFS2060 - ITE
    • FP222R - Schneider Electric GTIN: 00785901301165
    • WF2060 - Siemens GTIN: 00783643362161
    • 1H244 - WW GRAINGER

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DPU362R

    Type in the slang term you'd like to suggest.

* All prices subject to change.