DS100H1CS - Clamshell - 1" Type 3R Plate Type Hub For DG, DH,

Eaton

  • $110.11 (Each)
  • $110.11 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS100H1CS
Manufacturer
Eaton
Manufacturer's Part Number
DS100H1CS
Description
Clamshell - 1" Type 3R Plate Type Hub For DG, DH,
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub, Clamshell Pack, Conduit Hub, Nema 3R, H1 Style Hub, CH, to Opposite, 1 In, Quantity: 6
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782114793282 / 00782114793282
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.11 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
DS100H1CS - Specification Sheet
Other Links
 
 
DS100H1CS - Other
Brochures
 
 
DS100H1CS - Brochure
Images
 
 
DS100H1CS - Small Image
 
DS100H1CS - Large Image
 
DS100H1CS - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
6.75
Height
1.5
Width
3.75
Descriptions
Description
CLAMSHELL - 1" TYPE 3R PLATE TYPE HUB FOR DG, DH,
Extra Long Description
ETN DS100H1CS 1" N3R Plate Hub DG,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub,Clamshell pack,Conduit hub,NEMA 3R,H1 style hub,CH,TO opposite,1 in,Quantity: 6
Product Type
1" N3R Plate Hub DG, DH, DT Thru 100a
Special Features
Clamshell pack
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS100H1CS
GTIN
00782114793282
UPC
782114793282
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat