DS100H1P - Conduit Hub 1 Inch 100A and 125A Mains Consumer

Eaton

  • $96.47 (Each)
  • $96.47 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS100H1P
Manufacturer
Eaton
Manufacturer's Part Number
DS100H1P
Description
Conduit Hub 1 Inch 100A and 125A Mains Consumer
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub, Conduit Hub, Nema 3R, H1 Style Hub, CH, Standard T, 1 In
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786676805056 / 00786676805056
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.47 (Each)
Stock Availability
N Little Rock
0
Little Rock
0
All Stores
0
Resources
Tech Bulletins
 
 
DS100H1P - Tech Bulletin
Other Links
 
 
DS100H1P - Other
Brochures
 
 
DS100H1P - Brochure
Attachments
 
 
DS100H1P - Specification Sheet
Images
 
 
DS100H1P - Small Image
 
DS100H1P - Large Image
 
DS100H1P - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3
Height
1.25
Width
2.75
Descriptions
Description
CONDUIT HUB 1 INCH 100A AND 125A MAINS CONSUMER
Extra Long Description
ETN DS100H1P 1" N3R Plate Hub DG, D
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub,Conduit hub,NEMA 3R,H1 style hub,CH,Standard T,1 in
Product Type
1" N3R Plate Hub DG, DH, DT Thru 100a
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
DS100H1P
GTIN
00786676805056
UPC
786676805056
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat