DT224UGKFB - 200A/2P HD NF Doulbe Throw SW 240V NEMA1 Fiberbond

Eaton

  • $3403.64 (Each)
  • $3,403.64 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT224UGKFB
Manufacturer
Eaton
Manufacturer's Part Number
DT224UGK-FB
Description
200A/2P HD NF Doulbe Throw SW 240V NEMA1 Fiberbond
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 200 A, Nema 1, Painted Steel, Non-Fusible, Two-Pole, Two-Wire, Fiberbond, 240 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782114137291 / 00782114137291
Weight per unit
85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,403.64 (Each)
Stock Availability
Nashville
0
Nashville RDC
0
All Stores
0
Resources
Brochures
 
 
DT224UGKFB - Brochure
Other Links
 
 
DT224UGKFB - Other
 
DT224UGKFB - Other
 
DT224UGKFB - Other
 
DT224UGKFB - Other
Attachments
 
 
DT224UGKFB - Specification Sheet
Images
 
 
DT224UGKFB - Small Image
 
DT224UGKFB - Large Image
 
DT224UGKFB - Large Image
 
DT224UGKFB - Large Image
 
DT224UGKFB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
200A/2P HD NF DOULBE THROW SW 240V NEMA1 FIBERBOND
Extra Long Description
ETN DT224UGK-FB 200A/2P HD NF DT Sw
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 200 A, NEMA 1, Painted steel, Non-fusible, Two-pole, Two-wire, Fiberbond, 240 Vac, 250 Vdc
Product Type
200A/2P HD NF DT SW 240V N1 Fiberbond
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT224UGK-FB
GTIN
00782114137291
UPC
782114137291
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Packaging
Weight per each
85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat