DT362URK - 60A/3P HD NF Double Throw Switch 600V Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT362URK
Manufacturer
Eaton
Manufacturer's Part Number
DT362URK
Description
60A/3P HD NF Double Throw Switch 600V Nema 3R
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782113426396 / 00782113426396
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
N. San Antonio
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
DT362URK - Small Image
 
DT362URK - Large Image
 
DT362URK - Large Image
 
DT362URK - Large Image
 
DT362URK - Large Image
 
DT362URK - Large Image
 
DT362URK - Large Image
 
DT362URK - Video
Attachments
 
 
DT362URK - Specification Sheet
Brochures
 
 
DT362URK - Brochure
Tech Bulletins
 
 
DT362URK - Tech Bulletin
Other Links
 
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
 
DT362URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 60 A, NEMA 3R, Painted galvanized steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Description
60A/3P HD NF DOUBLE THROW SWITCH 600V NEMA 3R
Product Type
60A/3P HD NF DT SW 600V N3R
extra long description
ETN DT362URK 60A/3P HD NF DT Sw 600
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT362URK
GTIN
00782113426396
UPC
782113426396
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Packaging
Weight per each
34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat