ECCVH100S - 2P 100A 25KAIC N1 Enclosed CB CCVH2100

Eaton

  • $1710.53 (Each)
  • $1,710.53 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECCVH100S
Manufacturer
Eaton
Manufacturer's Part Number
ECCVH100S
Description
2P 100A 25KAIC N1 Enclosed CB CCVH2100
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786685955032 / 00786685955032
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,710.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
ECCVH100S - Small Image
 
ECCVH100S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
interrupt rating
25
Dimensions and Weight
Depth
23.2500
Height
4.5000
Width
8.8800
Descriptions
Product Type
2P 100A 25KAIC N1 Enclosed CB CCVH2100
extra long description
ETN ECCVH100S 2P 100A 25KAIC N1 ENC
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Description
2P 100A 25KAIC N1 ENCLOSED CB CCVH2100
Long Description
2P 100A 25KAIC ENCLOSED CIRCUIT BREAKER, CCVH1200 & ECC225S
Special Features
Enclosed Circuit Breakers
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECCVH100S
GTIN
00786685955032
UPC
786685955032
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Enclosed circuit breaker
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4 View Store

A-L

Location Stock Available
Colorado Springs
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat