EGS100NSEA - 100A N3R 120/240 Se Rated Transfer Switch

Eaton Cutler-Hammer

  • $1390.61 (Each)
  • $1,390.61 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGS100NSEA
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
EGS100NSEA
Description
100A N3R 120/240 Se Rated Transfer Switch
100A N3R Service Entrance W/ New Contactor
Slang Terms

Suggest a New Term
Categories
Special Application Safety Swi - Fusible Special Application Sa Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
N/A
UPC/GTIN
786685423098 / 00786685423098
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,390.61 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
EGS100NSEA - Small Image
 
EGS100NSEA - Large Image
Specifications Sheets
 
 
EGS100NSEA - Specification Sheet
Attachments
 
 
EGS100NSEA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EGS100NSEA.
Jump To:

Similar Items

Similar items are close alternatives to EGS100NSEA, though they may not be 100% alike.

Green Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2...
  • MFR Part #: EGSU100NSEACA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,283.27) ·
EGSU100NSEACA - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$2,283.27

Each

QTY:
Each
Add
100A Standard Ats 120/240V 1-PH N3R Service Entrance
  • MFR Part #: EGSX100NSEA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EGSX100NSEA - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat