EHD3040 - Type Ehd BRKR 3P 40A 480VAC Max 14kaic

Eaton

  • $749.30 (Each)
  • $749.30 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHD3040
Manufacturer
Eaton
Manufacturer's Part Number
EHD3040
Description
Type Ehd BRKR 3P 40A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317129 / 00786679317129
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$749.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
EHD3040 - Other
 
EHD3040 - Other
 
EHD3040 - Other
 
EHD3040 - Other
 
EHD3040 - Other
Brochures
 
 
EHD3040 - Brochure
Attachments
 
 
EHD3040 - Specification Sheet
Images
 
 
EHD3040 - Small Image
 
EHD3040 - Large Image
 
EHD3040 - Large Image
 
EHD3040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Poles
Three-pole
Descriptions
Description
TYPE EHD BRKR 3P 40A 480VAC MAX 14KAIC
Extra Long Description
ETN EHD3040 Eaton Series C complete
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 40 A, Load side, 50/60 Hz
Product Type
Eaton Series C Complete MCCB
Additional Information
Dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHD3040
GTIN
00786679317129
UPC
786679317129
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat