EPL7R40MID200F - Smart LC 200A 25KAIC MCB 40 Al Bus 225a

Eaton Corp

  • $4204.32 (Each)
  • $4,204.32 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPL7R40MID200F
Manufacturer
Eaton Corp
Manufacturer's Part Number
EPL7R-40MID200-FG
Description
Smart LC 200A 25KAIC MCB 40 Al Bus 225a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
786687127161
Weight per unit
109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,204.32 (Each)
Carton
$4,204.32 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SMART LC 200A 25KAIC MCB 40 AL BUS 225A
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
EPL7R-40MID200-FG
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
109
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat