FAZC161SP - Faz Ul 1077 Supp. 1P 16A C Curve

Eaton

  • $162.33 (Each)
  • $162.33 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC161SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C16/1-SP
Description
Faz Ul 1077 Supp. 1P 16A C Curve
Eaton Faz Supplementary Protector, Ul 1077 Industrial Miniature Circuit Breaker-Supplementary Protector, Single Package, Medium Levels Of Inrush Current Are Expected, 16A, 15 Kaic, Single-Pole, 277 V, 5-10X/N, Q38, 50-60 HZ, Standard Terminals, C Curve
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
786689005436 / 4015081637638 / 04015081637638
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.33 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
FAZC161SP - Small Image
 
FAZC161SP - Large Image
 
FAZC161SP - Large Image
 
FAZC161SP - Large Image
Tech Bulletins
 
 
FAZC161SP - Tech Bulletin
Other Links
 
 
FAZC161SP - Other
 
FAZC161SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
15
Poles
Single-pole
Voltage Rating
277V
Descriptions
Description
FAZ UL 1077 SUPP. 1P 16A C CURVE
Extra Long Description
ETN FAZ-C16/1-SP FAZ UL 1077 supp.
Features
Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.
Long Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,16A,15 kAIC,Single-pole,277 V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve
Product Type
Faz Ul 1077 Supp. 1P 16A C Curve
Special Features
Single package
Additional Information
Dimensions
0.6900 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-C16/1-SP
GTIN
04015081637638
UPC
786689005436
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Supplementary protector
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
Standard
IEC 60947-2,CSA Std. C22.2 No.235,UL 1077
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat