GHQRSP1020 - 1P 20A 277VAC 14KAIC Remote Controlled 24VAC Solen

Eaton

  • $787.63 (Each)
  • $787.63 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHQRSP1020
Manufacturer
Eaton
Manufacturer's Part Number
GHQRSP1020
Description
1P 20A 277VAC 14KAIC Remote Controlled 24VAC Solen
Eaton Type GHQRSP Circuit Breaker, Remote Controlled Solenoid, 120, 120/240, 277, 480Y/277V, 65 Kaic At 120V, 14 Kaic At 480Y/277V, 20a
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679137949 / 00786679137949
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$787.63 (Each)
Stock Availability
Springdale
0
All Stores
0
Resources
Attachments
 
 
GHQRSP1020 - Specification Sheet
Images
 
 
GHQRSP1020 - Small Image
 
GHQRSP1020 - Large Image
 
GHQRSP1020 - Large Image
 
GHQRSP1020 - Large Image
Other Links
 
 
GHQRSP1020 - Other
 
GHQRSP1020 - Other
 
GHQRSP1020 - Other
Brochures
 
 
GHQRSP1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
14
Voltage Rating
120,120/240,277,480Y/277V
Descriptions
Description
1P 20A 277VAC 14KAIC REMOTE CONTROLLED 24VAC SOLEN
Extra Long Description
ETN GHQRSP1020 1P 20A 277v 14KAIC R
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Type GHQRSP Circuit Breaker, Remote Controlled Solenoid, 120,120/240,277,480Y/277V, 65 kAIC at 120V, 14 kAIC at 480Y/277V, 20A
Product Type
1P 20A 277V 14KAIC Remote 24VAC Solenoid
Additional Information
Dimensions
6.2500 IN X 3.2500 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHQRSP1020
GTIN
00786679137949
UPC
786679137949
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
Standard
CSA Std. C22.2,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat